Skip to Main Content
customer-service Help
Hubbell Killark

Device Box, 1 Gang, 32.0 cu. In. Capacity

Hubbell Killark Device Box, 1 Gang, 32.0 cu. In. Capacity FS-3M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.59
  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 1
See full product details
Orders over $75 ship free.
Total: $26.59

Hubbell Killark #FS-3M Specifications

  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 1
  • Length: 7.875 in
  • Width: 3.5 in
  • Depth: 2.0 in
  • Hub Size: 1
  • Color: Gray
  • Box Type: FS
  • Mounting Holes O.C. (In.): 1.0 in
  • Description/Special Features: Internal Grounding Screw, Tapered Threads
  • Capacity: 32.0 cu in
  • Material: Iron
  • Length (Straight Wireway): 4.62 in
  • Height: 3.5 in
  • Application: Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
  • Number Of Outlets: 1
  • Finish: Powder Epoxy Paint
  • UPC: 783936000000
  • Package Net Weight: 2.07
  • Type: Device Box
  • Series: F
  • Dimensions: 7.875 in x 3.5 in x 3.5 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Device Box, Number of Gangs 1, Number of Inlets 1, Length 4.62 in, Width 2.87 in, Depth 2.0 in, Hub Size 1 in, Color Gray, Box Type FS, Capacity 32.0 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 1.0 in

Reviews of Hubbell Killark #FS-3M