Skip to Main Content
customer-service Help
Hubbell Killark

Device Box, 1" Hub, 32.0 cu. In. Capacity

Hubbell Killark Device Box, 1" Hub, 32.0 cu. In. Capacity 2FS-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.76
  • Item: Device Box
  • Number of Gangs: 2
  • Number of Inlets: 1
See full product details
Orders over $75 ship free.
Total: $66.76

Hubbell Killark #2FS-3 Specifications

  • Item: Device Box
  • Number of Gangs: 2
  • Number of Inlets: 1
  • Length: 4.62 in
  • Width: 4.56 in
  • Depth: 2.0 in
  • Hub Size: 1
  • Color: Gray
  • Box Type: FS
  • Description/Special Features: Internal Grounding Screw, Tapered Threads
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Mounting Holes O.C. (In.): 1.0 in
  • Capacity: 32.0 cu in
  • Length (Straight Wireway): 4.62 in
  • Nema Rating: 7 (C, D)
  • Dimensions: 1 in x 1 in x 2 in
  • Application: Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
  • Package Net Weight: 2
  • Type: Device Box
  • Number Of Outlets: 2
  • Finish: Powder Epoxy Paint
  • Series: F
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Device Box, Number of Gangs 2, Number of Inlets 1, Length 4.62 in, Width 4.56 in, Depth 2.0 in, Hub Size 1 in, Color Gray, Box Type FS, Capacity 32.0 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 1.0 in

Reviews of Hubbell Killark #2FS-3