Skip to Main Content
customer-service Help
Hubbell Killark

Device Box, 1/2" Hub, Shallow, 1 Gang

Hubbell Killark Device Box, 1/2" Hub, Shallow, 1 Gang FST-1M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.89
  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 3
See full product details
Orders over $75 ship free.
Total: $29.89

Hubbell Killark #FST-1M Specifications

  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 3
  • Length: 8.75 in
  • Width: 5 in
  • Depth: 2.0 in
  • Hub Size: 1/2
  • Color: Gray
  • Box Type: FST
  • Description/Special Features: Internal Grounding Screw, Tapered Threads
  • Capacity: 18.0 cu in
  • Mounting Holes O.C. (In.): 0.5 in
  • Material: Iron
  • Length (Straight Wireway): 4.62 in
  • Package Net Weight: 2.76
  • Height: 2.875 in
  • Number Of Outlets: 1
  • Application: Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
  • UPC: 783936000000
  • Finish: Powder Epoxy Paint
  • Series: F
  • Dimensions: 8.75 in x 5 in x 2.875 in
  • Type: Device Box
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Device Box, Number of Gangs 1, Number of Inlets 3, Length 4.62 in, Width 2.87 in, Depth 2.0 in, Hub Size 1/2 in, Color Gray, Box Type FST, Capacity 18.0 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.5 in

Reviews of Hubbell Killark #FST-1M