Skip to Main Content
customer-service Help
Hubbell Killark

Device Box, 1/2" Hub, Shallow, 2 Inlets

Hubbell Killark Device Box, 1/2" Hub, Shallow, 2 Inlets FSCC-1M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.29
  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 2
See full product details
Orders over $75 ship free.
Total: $36.29

Hubbell Killark #FSCC-1M Specifications

  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 2
  • Length: 4.62 in
  • Width: 2.87 in
  • Depth: 2.0 in
  • Hub Size: 1/2
  • Color: Gray
  • Box Type: FSCC
  • Description/Special Features: Internal Grounding Screw, Tapered Threads
  • Capacity: 18.0 cu in
  • Mounting Holes O.C. (In.): 0.5 in
  • Material: Iron
  • Length (Straight Wireway): 4.62 in
  • Package Net Weight: 2.71
  • Finish: Powder Epoxy Paint
  • Series: F
  • Type: Device Box
  • Number Of Outlets: 1
  • Dimensions: 7.75 in x 3.5 in x 3.375 in
  • Application: Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Device Box, Number of Gangs 1, Number of Inlets 2, Length 4.62 in, Width 2.87 in, Depth 2.0 in, Hub Size 1/2 in, Color Gray, Box Type FSCC, Capacity 18.0 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.5 in

Reviews of Hubbell Killark #FSCC-1M