Skip to Main Content
customer-service Help
Hubbell Killark

Device Box, 18.0 cu. in Capacity, 3 Inlets

Hubbell Killark Device Box, 18.0 cu. in Capacity, 3 Inlets FSCA-2M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.09
  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 3
See full product details
Orders over $75 ship free.
Total: $34.09

Hubbell Killark #FSCA-2M Specifications

  • Item: Device Box
  • Number of Gangs: 1
  • Number of Inlets: 3
  • Length: 4.62 in
  • Width: 2.87 in
  • Depth: 2.0 in
  • Hub Size: 3/4
  • Color: Gray
  • Box Type: FSCA
  • Material: Iron
  • Mounting Holes O.C. (In.): 0.75 in
  • Capacity: 18.0 cu in
  • Description/Special Features: Internal Grounding Screw, Tapered Threads
  • Length (Straight Wireway): 4.62 in
  • Number Of Outlets: 1
  • Dimensions: 7.75 in x 3.375 in x 3.58 in
  • Type: Device Box
  • Package Net Weight: 2.6
  • Application: Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
  • Finish: Powder Epoxy Paint
  • Series: F
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Device Box, Number of Gangs 1, Number of Inlets 3, Length 4.62 in, Width 2.87 in, Depth 2.0 in, Hub Size 3/4 in, Color Gray, Box Type FSCA, Capacity 18.0 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.75 in

Reviews of Hubbell Killark #FSCA-2M