Killark
Device Box, 3/4" Hub, 4.62" W, Gray
Mfr # 2FD-2
Zoro # G5070707
$48.41
16% off
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Number of Inlets 1
- Length 4.62 in
- Width 4.62 in
- Depth 2 in
Explore More Products
- KILLARK Round Outlet Box, Shallow, 1/2" Hub, 1.62"D VLJSX-1
- KILLARK Device Box, 1/2" Hub, 18.0 cu. in Capacity FSS-1M
- KILLARK Device Box, 1" Hub, 32.0 cu. In. Capacity 2FS-3
- KILLARK Device Box, 1/2" Hub, Shallow, 2.87" W FSX-1M
- KILLARK Device Box, 3/4" Hub, Shallow, 1 Gang FSCC-2M
- KILLARK Device Box, Deep, 1" Hub, 4.62" L, Gray FD-3
- KILLARK Device Box, 1/2" Hub, 4.62" W, Gray 2FD-1M
- KILLARK Device Box, 1 Gang, 32.0 cu. In. Capacity FS-3M
- KILLARK Device Box, 50.0 cu. in Capacity, Gray FDC-2
- BELL OUTDOOR Weatherproof Box, 7 Inlets, Aluminum 5346-0
- HUBBELL 2G Vertical In-Use Cover MM2410C
- Killark Weatherproof Boxes