Killark
Device Box, 3/4In Hub, 15.5Cu-In, 2 Hubs
Mfr # FXB-5
Zoro # G0541292
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Height 6.81 in
- Width 3.68 in
- Hub Style Feed-Thru
- Material Aluminum
Explore More Products
- KILLARK Device Box, 3/4In Hub, 15.5Cu-In FXB-2
- KILLARK Device Box, 1/2In Hub, 15.5Cu-In FXB-1
- KILLARK Device Box, 1In Hub, 22Cu-In, 2 Hubs SWB-6
- KILLARK Device Box, 1/2In Hub, 15.5Cu-In, 2 Hubs FXB-4
- KILLARK Device Box, 1/2In Hub, 22Cu-In SWB-1
- KILLARK Device Box, 1In Hub, 22Cu-In SWB-3
- KILLARK Device Box, 1In Hub, 15.5Cu-In FXB-3
- KILLARK Device Box, Dual Box, Dead End SWB8
- RACO Electrical Box, Octagon with Bracket 160
- RACO Nm Box, 1-1/4 D, 1 Gang 7318RAC
- BISSELL HOMECARE 471 2.25 In. Switch Box HO818968
- Killark Electrical Boxes