Hubbell Killark
Light Fixture Tank, LED, 65W, cCSAus
- Zoro #: G8728763
- Mfr #: VM4LB06530WW
Tap to zoom
Hover or click to zoom
$2,355.35
- Item: Light Fixture Tank
- Fixture Type: Hazardous Location
- Fixture Wattage: 65
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,355.35
Hubbell Killark #VM4LB06530WW Specifications
- Zoro #: G8728763
- Mfr #: VM4LB06530WW
- Item: Light Fixture Tank
- Fixture Type: Hazardous Location
- Fixture Wattage: 65
- LED Replacement For: 200W PMH/250W HPS
- Lamp Type: LED
- Lamp Watts: 65
- Ambient Temp. Range: -40 Degrees to 131 Degrees F
- Voltage: 120 to 277V AC
- Lamp Included: Yes
- Mounting: Surface/Suspended
- Finish: Epoxy Powder Coated
- Length: 13 43/64 in
- Height: 5 3/8 in
- Nominal Width: 13 43/64 in
- Light Color: Cool White
- Color Rendering Index: 70.0
- Max. Fixture Wattage: 65 W
- Standards: cCSAus Certified
- Lamp Quantity: 32
- Lumens: 9,692 lm
- Linkable Up To: Unlinkable
- Lamp Watts - Fixtures: 65 W
- Nominal Height: 5 3/8 in
- Number of Light Bars: 0
- Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Pendant
- IP Rating: IP66
- Nominal Length: 13 43/64 in
- Fixture Temp. Range: -40 Degrees to 65 Degrees C
- Fixture Warranty: 5 yr.
- Width: 13 43/64 in
- Dimmable: No
- Lighting Technology: LED
- Fixture Rated Life: 55,000 hr.
- Fixture Housing Color: Tan
- Fixture Voltage: 120 to 277V AC
- Emergency Battery Backup: No
- Color Temperature: 5000K
- Description/Special Features: Class I, II, III, Suitable for Wet Locations
- Fixture Housing Material: Aluminum
- Housing Material: Aluminum
- Housing Finish: Epoxy Powder Coated
- Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
- Lumens Per Watt: 132.0
- Lumens per Watt: 149 lm/W
- Hazardous Class: Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
- Series: VM4L
- Safety Rating: Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2
- Mounting Style: Suspended
- For Max. Bulb Wattage: 65 W
- Max. Ambient Temp.: 131 Degrees F
- Temperature Code: T4
- Overall Height: 5 3/8 in
- Overall Length: 13 43/64 in
- CA Title 24 Compliant: No
- Overall Width: 13 43/64 in
- For Bulb Type: LED
- Ingress Protection Rating: 66
- Shape: Circular
- Min. Ambient Temp.: -40 Degrees F
- Product Type: Light Fixture Tank
- Light Technology: LED
- Country of Origin (subject to change): United States
Description
Light Fixture Tank, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 32, Lamp Watts 65, Fixture Wattage 65, Voltage 120 to 277V AC, Class I, II, III, Suitable for Wet Locations, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 55 Degrees C, Housing Material Copper-Free Aluminum, Beige Housing Finish, Finish Epoxy Powder Coated, Surface/Suspended Mounting, Length 13 43/64 in, Height 5 3/8 in, Width 13 43/64 in, cCSAus
Reviews of Hubbell Killark #VM4LB06530WW
Explore more
- Hubbell Killark Linear F Fixture, HazLoc, 108W, FP54/830/HO LZ2N54230
- Hubbell Killark Floodlight, Hazardous Location, HPS, S55 KWPS150
- Hubbell Killark Globe Amber VAMG-100
- Hubbell Killark 150W Tufskin Globe VCGPT100
- Hubbell Killark Metal Halide Light Fixture, M137 VM3P170
- Hubbell Killark Floodlight, Hazardous Location, HPS, S54 KWPS100
- Hubbell Killark Floodlight, Hazardous Location, MHPS, M138 KFP250-76
- Hubbell Killark Fully Configured Fixture EMI15X2G
- Thomas & Betts HAZ3 100W HPS M.T. KYNAR, FUSE UNPK, DS010H040TGLL5T
- Thomas & Betts HAZ3 100W 480V STAN.MNT UNIPAK 828541
- Killark Metal Halide Light Fixture, With 2PDD1 EZP250B2G
- Hubbell Killark Hazardous Location Lighting Fixtures