Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G) 6.62 in H x 5.5 in W x 5.75 in D

  • Zoro #: G3124387
  • Mfr #: GRE
$294.38 5% off
$279.66
  • NEMA Rating: 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)
  • Gasket Replacement: GRE-RG
  • Mounting Brackets: Yes
See full product details
This item ships free.

Hubbell Killark #GRE Specifications

  • Zoro #: G3124387
  • Mfr #: GRE
NEMA Rating: 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) Gasket Replacement: GRE-RG
Mounting Brackets: Yes Interior Panel: 2NWC9
Height: 6.62 in Depth: 5.75 in
Safety Rating: Class 1, Division 1 Material: Aluminum
Max. Conduit Size: 2 in Color: Gray
Lid Hinge: No Cover Type: Screw On with Blank Cover
Standards: UL/ CSA/ FM Mounting Type: Wall Mount
Finish: Powder epoxy/polyester Width: 5.5 in
Item: Hazardous Location Enclosure Series: GR
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Enclosure, Max. Conduit Size 2 in, Height 6.62 in, Width 5.5 in, Depth 5.75 in, Gasket Replacement GRE-RG, Interior Panel 2NWC9, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Blank Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Reviews of Hubbell Killark #GRE