Skip to Main Content
customer-service Help
Hubbell Killark

Round Outlet Box, Deep, 1" Hub, 3.62"D

Hubbell Killark Round Outlet Box, Deep, 1" Hub, 3.62"D VLJDX-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$91.81
  • Item: Round Outlet Box
  • Number of Gangs: 1
  • Number of Inlets: 1
See full product details
This item ships free.
Total: $91.81

Hubbell Killark #VLJDX-3 Specifications

  • Item: Round Outlet Box
  • Number of Gangs: 1
  • Number of Inlets: 1
  • Length: 4.5 in
  • Width: 1 in
  • Depth: 3.62 in
  • Hub Size: 1
  • Color: Gray
  • Box Type: Deep
  • Description/Special Features: (4) X Conduit Open
  • Standards: UL
  • Capacity: 45.0 cu in
  • Mounting Holes O.C. (In.): 1.0 in
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Length (Straight Wireway): 4.5 in
  • Dimensions: 4.5 in x 1 in x 6.5 in
  • Series: VJ
  • Height: 6.5 in
  • Package Net Weight: 1.65
  • Carton Quantity: 8
  • UPC: 783937000000
  • Finish: Powder Epoxy Paint
  • Type: Outlet Box
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 3.62 in, Depth 3.62 in, Hub Size 1 in, Color Gray, Box Type Deep, Capacity 45.0 cu in, Description/Special Features (4) X Conduit Open, Material Aluminum, Mounting Holes O.C. (In.) 1.0 in, Standards UL

Reviews of Hubbell Killark #VLJDX-3