Skip to Main Content
customer-service Help

Round Outlet Box, Medium, 3/4" Hub, 2.25"D

  • Zoro #: G5072271
  • Mfr #: VLJX-2M
Hubbell Killark Round Outlet Box, Medium, 3/4" Hub, 2.25"D VLJX-2M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.17
  • Item: Round Outlet Box
  • Number of Gangs: 1
  • Number of Inlets: 1
See full product details
Orders over $75 ship free.

Hubbell Killark #VLJX-2M Specifications

  • Zoro #: G5072271
  • Mfr #: VLJX-2M
  • Item: Round Outlet Box
  • Number of Gangs: 1
  • Number of Inlets: 1
  • Length: 4.5 in
  • Width: 2.25 in
  • Depth: 2.25 in
  • Hub Size: 3/4
  • Color: Gray
  • Box Type: Medium
  • Mounting Holes O.C. (In.): 0.75 in
  • Capacity: 25.0 cu in
  • Standards: UL
  • Description/Special Features: (4) X Conduit Open
  • Material: Iron
  • Length (Straight Wireway): 4.5 in
  • Series: VJ
  • Finish: Powder Epoxy Paint
  • Type: Outlet Box
  • Carton Quantity: 15
  • UPC: 783936000000
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 2.25 in, Depth 2.25 in, Hub Size 3/4 in, Color Gray, Box Type Medium, Capacity 25.0 cu in, Description/Special Features (4) X Conduit Open, Material Iron, Mounting Holes O.C. (In.) 0.75 in, Standards UL

Reviews of Hubbell Killark #VLJX-2M