Killark
Hub Cover, 3/4 Hub Size, Killark VJ Series
Mfr # VJH-2WW
Zoro # G4151621
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Screw In
- Includes Mounting screws
- Width 5 1/4 in
- Box Type Round Ceiling Pan
- Depth 1 in
Explore More Products
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body X27SA
- KILLARK Conduit Outlet Body, Iron, T, 1 In. T37
- KILLARK Conduit Outlet Body, LB, 1/2 In. OLB-1
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. C57
- KILLARK Conduit Outlet Body, Iron, TB OTB-5M
- KILLARK Conduit Body, Form 7, 3/4" Hub X27
- KILLARK Threaded Enclosure, 4" Dome, GRH Series 4GRH
- KILLARK Conduit Body, 11 cu. in. Capacity, LL Body LL37SA
- KILLARK Conduit Body, FE, 1/2", TA TA17
- KILLARK Conduit Outlet Body, Aluminum, LB XLB-1
- HALEX 3/4 in. Thrd Conduit Body 58807
- Killark Conduit Bodies & Covers