Skip to Main Content
customer-service Help
Hubbell Killark

Weatherproof Box, 1Gang, 18 cu. in

Hubbell Killark Weatherproof Box, 1Gang, 18 cu. in FS-2M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.09
  • Item: Weatherproof Electrical Box
  • Number of Gangs: 1
  • Number of Inlets: 1
See full product details
Orders over $75 ship free.
Total: $25.09

Hubbell Killark #FS-2M Specifications

  • Item: Weatherproof Electrical Box
  • Number of Gangs: 1
  • Number of Inlets: 1
  • Length: 5.5 in
  • Width: 2.88 in
  • Depth: 2.0 in
  • Hub Size: 3/4 in
  • Color: Silver
  • Bracket Type: Lugs
  • Box Type: FS
  • Standards: CSA, UL
  • Capacity: 18.0 cu in
  • Mounting Holes O.C. (In.): 2.12 in
  • Material: Malleable Iron
  • Length (Straight Wireway): 5.5 in
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 5.5 in, Width 2.88 in, Depth 2.0 in, Hub Size 3/4 in, Color Silver, Bracket Type Lugs, Box Type FS, Capacity 18.0 cu in, Material Malleable Iron, Mounting Holes O.C. (In.) 2.12 in, Standards CSA, UL

Reviews of Hubbell Killark #FS-2M