Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Area and Roadway Fixture, 9000 lm, LED

  • Zoro #: G6626188
  • Mfr #: VP-S/36L-80/5K7/3/UNV/A/DBT
$522.90
  • Description/Special Features: Corrosion Resistant, Lifeshield(TM) Circuit Protects Luminaire from Excessive Temperature, Polyurethane Foam Gasket Ensures A Weather-Proof Seal Around Each Individual LED
  • Fixture Housing Material: Die-Cast Aluminum
  • Light Distribution - Roadway and Area Fixtures: Type III
See full product details
This item ships free.

Hubbell Lighting - Beacon #VP-S/36L-80/5K7/3/UNV/A/DBT Specifications

  • Zoro #: G6626188
  • Mfr #: VP-S/36L-80/5K7/3/UNV/A/DBT
Description/Special Features: Corrosion Resistant, Lifeshield(TM) Circuit Protects Luminaire from Excessive Temperature, Polyurethane Foam Gasket Ensures A Weather-Proof Seal Around Each Individual LED Fixture Housing Material: Die-Cast Aluminum
Light Distribution - Roadway and Area Fixtures: Type III Color Temp.: 5000K
Lighting Certification: DesignLights Consortium (DLC) LED Replacement For: 250W HPS/MH
Fixture Temp. Range: 25 Degrees to 77 Degrees C Mounting - Area and Roadway Fixture: Round Pole, Square Pole
Warranty: 5 yr Item: Parking Lot Light Fixture
Item - Area and Roadway Fixtures: Area and Roadway Fixtures Fixture Voltage: 120 to 277V
Light Distribution Shape: Type III Bulb Technology: LED
Fixture Housing Color: Dark Bronze Green Certification or Other Recognition: DesignLights Consortium (DLC)
Fixture Rated Life: 60,000 hr Color Rendering Index: 70
Lumens: 9,022 lm Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Lumens Per Watt: 111.0 Mounting Locations Supported: Round Pole, Square Pole
Solar Powered: No Fixture Length: 21 3/4 in
Color Temperature: 5,000 K Fixture Height: 4 1/8 in
Fixture Width: 11 3/4 in Standards: CSA C22.2, IDA Approved, UL 1598 and 8750, Wet Location
Max. Fixture Wattage: 80.0 Lighting Technology: LED
Watts: 80W Mounting: Arm
Housing Finish: Dark Bronze Housing Material: Die Cast Aluminum
Light Distribution: Type III Voltage: 120 to 277V AC
CRI: 70 Fixture Wattage: 80 W
Mount Type: Rectangular Arm Light Technology: LED
Lumens per Watt: 111.0 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type Rectangular Arm, Lumens 9,022 lm, Fixture Wattage 80 W, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Light Technology LED, Color Temperature 5,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 111.0 lm/W, Standards CSA C22.2, IDA Approved, UL 1598 and 8750, Wet Location, Warranty 5 yr

Reviews of Hubbell Lighting - Beacon #VP-S/36L-80/5K7/3/UNV/A/DBT