Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Area and Roadway Fixture, 21000 lm, LED

  • Zoro #: G6627743
  • Mfr #: VP-L/80L-180/4K7/5W/UNV/A/DBT
$1,171.00
  • Max. Fixture Wattage: 180.0
  • Mounting - Area and Roadway Fixture: Round Pole, Square Pole
  • Color Rendering Index: 70
See full product details
This item ships free.

Hubbell Lighting - Beacon #VP-L/80L-180/4K7/5W/UNV/A/DBT Specifications

  • Zoro #: G6627743
  • Mfr #: VP-L/80L-180/4K7/5W/UNV/A/DBT
Max. Fixture Wattage: 180.0 Mounting - Area and Roadway Fixture: Round Pole, Square Pole
Color Rendering Index: 70 Item: Parking Lot Light Fixture
Light Distribution Shape: Type V Wide Color Temp.: 4000K
Light Distribution - Roadway and Area Fixtures: Type V Wide Fixture Length: 30 in
Standards: UL 1598 and 8750, CSA C22.2, Wet Location, IDA Approved Fixture Temp. Range: 25 Degrees to 77 Degrees C
Fixture Voltage: 120 to 277V Description/Special Features: Corrosion Resistant, Lifeshield(TM) Circuit Protects Luminaire from Excessive Temperature, Polyurethane Foam Gasket Ensures A Weather-Proof Seal Around Each Individual LED
Color Temperature: 4,000 K Fixture Height: 4 1/8 in
LED Replacement For: 400W HPS/MH Bulb Technology: LED
Mounting Locations Supported: Round Pole, Square Pole Lumens: 17,009 lm
Fixture Rated Life: 60,000 hr Solar Powered: No
Fixture Housing Material: Die-Cast Aluminum Fixture Width: 14 1/4 in
Item - Area and Roadway Fixtures: Area and Roadway Fixtures Fixture Housing Color: Dark Bronze
Lighting Certification: DesignLights Consortium (DLC) Lighting Technology: LED
Green Certification or Other Recognition: DesignLights Consortium (DLC) Warranty: 5 yr
Lumens Per Watt: 124.0 Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Watts: 180W Voltage: 120 to 277V AC
Mounting: Arm Housing Finish: Dark Bronze
CRI: 70 Light Distribution: Type V Wide
Housing Material: Die Cast Aluminum Operating Temp. Range: -40 Degrees to 40 Degrees C
Fixture Wattage: 180 W Mount Type: Rectangular Arm
Light Technology: LED Lumens per Watt: 124.0 lm/W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type Rectangular Arm, Lumens 17,009 lm, Fixture Wattage 180 W, Light Distribution Shape Type V Wide, LED Replacement For 400W HPS/MH, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 124.0 lm/W, Standards UL 1598 and 8750, CSA C22.2, Wet Location, IDA Approved, Warranty 5 yr

Reviews of Hubbell Lighting - Beacon #VP-L/80L-180/4K7/5W/UNV/A/DBT