Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flat Panel, 2 ft. x 4 ft., LED
  • Zoro #: G0194969
  • Mfr #: CFP24-55/41/3440
$82.45
  • Lumens Per Watt: 122.0 to 128.0
  • Width: 23-13/16"
  • Length: 47-13/16"
See full product details
This item ships free.

Hubbell Lighting - Columbia #CFP24-55/41/3440 Specifications

  • Zoro #: G0194969
  • Mfr #: CFP24-55/41/3440
Lumens Per Watt: 122.0 to 128.0 Width: 23-13/16"
Length: 47-13/16" Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Height: 1-5/8" Dimmable: Yes
Warranty: 5 yr. Lighting Certification: DesignLights Consortium (DLC)
Item: Flat Panel Lumens: 5500
Standards: UL Listed Fixture Rated Life: 60,000 hr.
Lumens per Watt: 122.0 to 128.0 Color Temperature: 4000K
Fixture Voltage: 100 to 277 Max. Fixture Wattage: 50.0
Emergency Back Up Battery: No Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
Lighting Technology: LED Nominal Size - Fixtures: 2 ft. x 4 ft.
Temp. Range: -20 Degrees C to 40 Degrees C Color Rendering Index: 80.0
Fixture Item: Flat Panel Lamp Type - Fixtures: Integrated LED
LED Replacement For: 3 Lamp T8 32W Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Color Temperature 4000K, 5500 Lumens, Color Rendering Index 80.0, Fixture Voltage 100 to 277, Dimmable Yes, 50.0 Max. Fixture Wattage, Lumens per Watt 122.0 to 128.0, Fixture Rated Life 60,000 hr., Length 47-13/16 In., Width 23-13/16 In., Height 1-5/8 In., Temp. Range -20 Degrees C to 40 Degrees C

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Hubbell Lighting - Columbia #CFP24-55/41/3440