customer-service Help
Hubbell Lighting - Compass

HUBBELL LIGHTING COMPASS LED Exit Sign/Emergency Lights

Hubbell Lighting - Compass HUBBELL LIGHTING COMPASS LED Exit Sign/Emergency Lights CCRRC
Tap to zoom
Hover or click to zoom
$58.25
  • Item: Exit Sign with Emergency Lights
  • Width: 18 in
  • Height: 7 13/64 in
See full product details
Orders over $75 ship free.

Total: $58.25

Hubbell Lighting - Compass #CCRRC Specifications

  • Item: Exit Sign with Emergency Lights
  • Width: 18 in
  • Height: 7 13/64 in
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Emergency Illumination Time: 90 min
  • Lamp Head Light Source - Emergency Lighting and Exit Signs: LED
  • Voltage - Emergency Lighting and Exit Signs: 120/277
  • Head Lamps Adjustable: Yes
  • Depth: 2 in
  • Fixture Wattage: 3.56
  • Housing Material: Plastic
  • Warranty: 2 yr
  • Operating Temp. Range: 10 Degrees to 40 Degrees C
  • Battery Chemistry: Nickel Cadmium
  • Optional Guard: Y
  • Item - Emergency Lighting and Exit Signs: Exit Sign with Emergency Lights
  • Includes: Canopy
  • Number of Lamp Heads: 2
  • Letter Color: Red
  • Letter Size: 6 in
  • Number of Faces: 1 or 2
  • Optional Remote Head: 32WU49, 32WU50, 32WU51, 32WU52
  • Lighting Technology: LED
  • Directional Indicators - Emergency Lighting and Exit Signs: Universal Field Selectable Chevrons
  • Housing Color - Emergency Lighting and Exit Signs: White
  • Emergency Back Up Battery: Yes
  • Housing Material - Emergency Lighting and Exit Signs: Plastic
  • Mounting: Wall/Ceiling
  • Standards: NFPA 70 and 101 OSHA, UL 924 Suitable for Damp Location
  • Housing Color: White
  • Background Color: White
  • Lamp Head Shape: Round
  • Recommended Mounting Height: 7 1/2 ft
  • Number of Bulbs: 2
  • Recommended Single Fixture Spacing: 12 ft
  • Manufacturers Warranty Length: 2 yr
  • Compliance Type: None
  • Text Color: Red
  • Text Height: 6 in
  • CA Title 20 Compliant: Yes
  • Maximum Operating Temperature: 40 Degrees C
  • Lamp Head Location: Side
  • Text Size: 6 in High
  • Compatible Remote Head: 32WU49, 32WU50, 32WU51, 32WU52
  • Minimum Operating Temperature: 10 Degrees C
  • Remote Capable: Yes
  • Application: Damp Location
  • Emergency Wattage: 4.12 W
  • Self Diagnostics: No
  • Lamp Head Light Source: LED
  • Overall Height: 7 1/4 in
  • Remote Capacity: 2 W
  • Lamp Wattage: 4 W
  • Emergency Battery Backup: Yes
  • Overall Depth: 2 in
  • Series: CC
  • Overall Width: 18 in
  • Diagnostic Testing Function: Test Button
  • Country of Origin (subject to change): China

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Reviews of Hubbell Lighting - Compass #CCRRC