Dual-Lite
Battery, Lead Calcium, 6V, Flag Terminal
Mfr # 0120793
Zoro # G4477137
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 5.0 Ah
- Height 3 1/64 in
- Width 2 1/8 in
- Depth 5 1/2 in
- Voltage - Emergency Lighting and Exit Signs 6
Explore More Products
- DUAL-LITE Rplcmnt Battery, 2.4V, 1300mAh, Crimp ASSY-BATT NIMH 1300MAH 2.4V AA
- DUAL-LITE 17215 W, Linear Fluorescent Emergency Ballast UFO-6W
- DUAL-LITE Central Lighting, Micro Inverter, 55W LPS55-S
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. 012089401
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast UFO-RP1
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal 0120707
- DUAL-LITE 25 W, 1400 lm Linear Fluorescent Emergency Ballast UFO-LED25
- DUAL-LITE 1740 W, 1400 lm Linear Fluorescent Emergency Ballast UFO-RP3
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing PLD7
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. ELB 0610
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal 0120800
- Dual-Lite Battery Backup