HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light

HUBBELL LIGHTING - DUAL-LITE| Zoro #: G2165983| Mfr #: PGP-HTR

$195.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/16"
Lamp Watts: 2.8
Battery Type: Nickel Cadmium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165983 Mfr #: PGP-HTR
Width: 3-3/16"Lamp Watts: 2.8
Battery Type: Nickel CadmiumIncludes: Spectron(R) Self Testing/Self Diagnostic Electronics
Housing Material: Die Cast AluminumMounting: Wall
Emergency Illumination Time: 90 min.Length: 11"
Input Voltage: 120 to 277Housing Color: Platinum Silver
Operating Temp. Range: -30 to 50 Degrees CItem: Emergency Light
Warranty: 3 yr.Lamp Type: Led
Height: 7"Output Voltage: 12VDC
Number of Lamp Heads: 4Head Lamps Adjustable: No
Standards: NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed, UL Wet Location Listed, U.S. Patent Nos. 8,258,705Country of Origin (subject to change): China

Description

Emergency Light, Input Voltage 120 to 277, Lamp Watts 2.8, Output Voltage 12VDC, Width 3-3/16 In., Length 11 In., Height 7 In., Lamp Type LED, Housing Material Die Cast Aluminum, Housing Color Platinum Silver, Battery Type Nickel Cadmium, Number of Lamp Heads 4, Head Lamps Adjustable No, Emergency Illumination Time 90 min., Mounting Wall, Operating Temp. Range -30 to 50 Degrees C, Includes Spectron(R) Self Testing/Self Diagnostic Electronics, Warranty 3 yr.

Reviews