HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light

HUBBELL LIGHTING - DUAL-LITE| Zoro #: G1467234| Mfr #: PGW

$179.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: Nickel CadmiumWarranty: 3 yr.Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467234 Mfr #: PGW
Battery Type: Nickel CadmiumWarranty: 3 yr.
Mounting: WallHeight: 7"
Includes: Spectron(R) Self Testing/Self Diagnostic ElectronicsHead Lamps Adjustable: No
Width: 3-3/16"Operating Temp. Range: 0 to 50 Degrees C
Number of Lamp Heads: 4Lamp Type: Led
Item: Emergency LightHousing Material: Die Cast Aluminum
Input Voltage: 120 to 277Output Voltage: 12VDC
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed, UL Wet Location Listed, U.S. Patent Nos. 8,258,705
Lamp Watts: 2.8Emergency Illumination Time: 90 min.
Housing Color: WhiteLength: 11"
Country of Origin (subject to change): China

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120 to 277, Lamp Watts - Emergency Lighting and Exit Signs 2.8, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 4, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Output Voltage 12VDC, Width 3-3/16 In., Length 11 In., Height 7 In., Head Lamps Adjustable No

Reviews