Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

HUBBELL LIGHTING 2 Incandescent Lamps, Emergency Light

  • Zoro #: G4484216
  • Mfr #: EZ-2-D
$59.76
  • Item: Emergency Light
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
See full product details
Orders over $75 ship free.

Hubbell Lighting - Dual-Lite #EZ-2-D Specifications

  • Zoro #: G4484216
  • Mfr #: EZ-2-D
  • Item: Emergency Light
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
  • Input Voltage: 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs: 5.4 W
  • Lighting Technology: Incandescent
  • Output Voltage: 6V DC
  • Housing Material - Emergency Lighting and Exit Signs: Plastic
  • Mounting: Wall/Universal
  • Housing Color - Emergency Lighting and Exit Signs: White
  • Housing Material: Thermoplastic
  • Length: 16 9/16 in
  • Battery Chemistry: Sealed Lead Calcium
  • Number of Lamp Heads: 2
  • Width: 4 7/8 in
  • Height: 5 3/16 in
  • Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min
  • Watts @ 90 Minutes: 10.8 W
  • Lamp Type: Incandescent
  • Warranty: 3 yr
  • Lamp Watts: 5.4
  • Battery Type: Sealed Lead Calcium
  • Housing Color: White
  • Standards: NFPA-101, UL 924, UL Damp Location Listed
  • Head Lamps Adjustable: Yes
  • Operating Temp. Range: 0 to 40 Degrees C
  • Includes: LED. Push to Test
  • Length (Straight Wireway): 16 9/16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 5.4 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10.8 W, Output Voltage 6V DC, Width 4 7/8 in, Length 16 9/16 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Hubbell Lighting - Dual-Lite #EZ-2-D