Shop Alternate Products
This Product is Discontinued
Columbia Lighting
LED Center Lens, 2x2ft, Troffer, w/ Battery (Discontinued)
Mfr # CCL22-3340-ELL14
Zoro # G6372952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification CSA, DLC, UL 1598 Listed, UL 924 Listed
- Dimmable Yes
- Lumens 3,345 lm
Customers Also Purchased
- Brand Columbia Lighting
-
MFR #
CCL22-3340-ELL14
-
Zoro #
G6372952
- UPC # 785311320954
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 4 in |
Overall Width | 23 7/8 in |
Overall Length | 23 13/16 in |
Nominal Size | 2 ft x 2 ft |
Details
Item | LED Center Lens,2x2ft,Troffer,w/ Battery |
Voltage | 120 to 277V |
Lighting Technology | LED |
Lighting Certification | CSA, DLC, UL 1598 Listed, UL 924 Listed |
Dimmable | Yes |
Lumens | 3,345 lm |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Max. Fixture Wattage | 29 W |
Rated Life | 54000 hr |
Housing Material | Steel |
Warranty | 5 yr |
Lens Type | Frosted |
Housing Color | White |
LED Replacement For | 2 Lamp T8 |
Standards | CSA, DLC, UL 1598 Listed, UL 924 Listed |
Series | CCL |
Finish | Unfinished |
Lens Material | Acrylic |
Emergency Battery Backup | Yes |
IP Rating | Not Rated |
Housing Gauge | 22 ga |
Controller Type | Troffer |
Dimming Range | 5% to 100% (1 to 10V Dimming Control) |
Bulb Included | Yes |
For Bulb Type | Integrated LED |
Ballast Start Type | No Ballast |
Lumens per Watt | 116 lm/W |
Fixture Ballast Type | No Ballast Required |
For Max. Bulb Wattage | 29 W |
Lens Shape | Center Basket |
Ceiling Mount Type | Recessed Mount |
Lens Thickness | 1.05 in |
Max. Ambient Temp. | 77 Degrees F |
Dimming Method | 0 to 10V |
Light Technology | LED |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,345 lm, 116 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V, Lighting Certification CSA, DLC, UL 1598 Listed, UL 924 Listed, Dimmable Yes, Emergency Battery Backup Yes, Series CCL