Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LED Sconce, 12W, 445L, Black

  • Zoro #: G6519803
  • Mfr #: PGN-B
$357.20
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Item: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120 to 277
See full product details
This item ships free.

Hubbell Lighting - Dual-Lite #PGN-B Specifications

  • Zoro #: G6519803
  • Mfr #: PGN-B
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Item: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120 to 277
  • Lamp Watts - Emergency Lighting and Exit Signs: 12.0 W
  • Lighting Technology: LED
  • Mounting: Wall Mount
  • Housing Material - Emergency Lighting and Exit Signs: Aluminum
  • Housing Color - Emergency Lighting and Exit Signs: Black
  • Length: 11 in
  • Width: 3 3/16 in
  • Height: 7 in
  • Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min
  • Warranty: 3 yr
  • Bulb Technology: LED
  • Operating Temp. Range: -30 to 50 Degrees C
  • Standards: UL924 Wet
  • Length (Straight Wireway): 11 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120 to 277, Lamp Watts - Emergency Lighting and Exit Signs 12.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Width 3 3/16 in, Length 11 in, Height 7 in, Operating Temp. Range -30 to 50 Degrees C, Mounting Wall Mount

Reviews of Hubbell Lighting - Dual-Lite #PGN-B