Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Light, 5W, Single Black Outdoor Spot, 6V

  • Zoro #: G6493370
  • Mfr #: OMSSB0605
$40.82
  • Item: Light
  • Voltage - Emergency Lighting and Exit Signs: 6
  • Lamp Watts - Emergency Lighting and Exit Signs: 5.0 W
See full product details
Orders over $75 ship free.