Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Plumbing
/
Faucets
/
Showerhead and Tub Accessories
/
Shower Trim, Drop Opal, Glass Lens 6"
Shop All Showerhead and Tub Accessories
Shop Alternate Products
This Product is Discontinued
Dual-Lite
Shower Trim, Drop Opal, Glass Lens 6" (Discontinued)
Mfr #
TL60
Zoro #
G6373792
This Product is Discontinued
Shop for all Showerhead and Tub Accessories
Product Information
|
Reviews
Customers Also Purchased
This item
: Shower Trim, Drop Opal, Glass Lens 6"
$22.11
Product Information
Brand
Dual-Lite
MFR #
TL60
Zoro #
G6373792
UPC #
785235514385
Country of Origin
Mexico
Category
Showerhead and Tub Accessories
Details
Item
Shower Trim,Drop Opal,Glass Lens 6"
Description
Shower Trim,Drop Opal,Glass Lens 6 In.
From the Manufacturer
Reviews
Explore More Products
Dual-Lite Showerhead and Tub Accessories