Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Floodlight, 150W, 4000K, 14-7/8"L x 6"W

  • Zoro #: G7595695
  • Mfr #: FLL-150-4K-U-Y
$499.99
  • Number of Heads: 1
  • Fixture Lens Material: Glass
  • LED Replacement For: 400W MH
See full product details
This item ships free.

Hubbell Lighting - Outdoor #FLL-150-4K-U-Y Specifications

  • Zoro #: G7595695
  • Mfr #: FLL-150-4K-U-Y
Number of Heads: 1 Fixture Lens Material: Glass
LED Replacement For: 400W MH CRI: 70
Lighting Certification: DesignLights Consortium (DLC) Number of Sensors: 0
Fixture Mounting Location: Universal Mounting: Yoke
Standards: UL 1598 Item - Floodlights: General Purpose Floodlight
Watts: 150 IP Rating: 65
Mounting Type - Floodlights: Yoke Light Distribution: Wide Flood
IP Rating - Fixtures: 65 Item: Floodlight
Max. Fixture Wattage: 150.0 Lumens: 14,665 lm
Temp. Range: -35 Degrees to 40 Degrees C Color Temperature: 4,000 K
Fixture Housing Finish: Powder Coated Lumens Per Watt: 98.0
Fixture Rated Life: 100,000 hr. Fixture Width: 6 in
Fixture Voltage: 120 to 277 Lighting Technology: LED
Fixture Temp. Range: -35 Degrees to 40 Degrees C Fixture Housing Color: Dark Bronze
Sensor Type - Fixtures: No Sensor Included Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Housing Material: Aluminum Fixture Height: 19 in
Color Temp.: 4000K Lamp Type - Fixtures: Integrated LED
Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed Fixture Length: 14 7/8 in
Warranty: 5 Years Fixture Housing Material: Aluminum
Housing Finish: Dark Bronze Fixture Wattage: 150 W
Voltage: 120 to 277V AC Fixture Sensor Type: No Sensor Included
Light Distribution Shape: NEMA 6x6 Color Rendering Index: 80
Mount Type: Yoke Number of Lightheads: 1
Light Technology: LED Lumens per Watt: 98.0 lm/W
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floodlight, Lumens 14,665 lm, Fixture Wattage 150 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 4,000 K, Color Rendering Index 80, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 98.0 lm/W, Number of Lightheads 1, Standards UL 1598

Reviews of Hubbell Lighting - Outdoor #FLL-150-4K-U-Y