Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Parking Garage Light, 9300 lm, Gray

  • Zoro #: G6617200
  • Mfr #: LSQ2-70-4K-GYS-PCU
$555.25 10% off
$497.64
  • Color Temperature: 4,000 K
  • Light Distribution: General
  • Lumens Per Watt: 124.0
See full product details
This item ships free.

Hubbell Lighting - Outdoor #LSQ2-70-4K-GYS-PCU Specifications

  • Zoro #: G6617200
  • Mfr #: LSQ2-70-4K-GYS-PCU
Color Temperature: 4,000 K Light Distribution: General
Lumens Per Watt: 124.0 CRI: 70
Watts: 75 Rated Life: 100,000 hr
Length: 14-13/16" Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Premium Listed
Housing Material: Aluminum Lighting Certification: DesignLights Consortium (DLC) Premium
Housing Color: Gray LED Replacement For: 250W HPS/MH
Warranty: 5 yr Voltage: 120 to 277V
Width: 14 13/16 in Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Parking Garage Light Lumens: 9,300 lm
Height: 6 in Standards: UL1598, Wet Location
Color Temp.: 4000K Temp. Range: -40 Degrees to 40 Degrees C
Color Rendering Index: 70 Light Technology: LED
Depth: 6 in Light Distribution Shape: Type V Square
Fixture Shape: Square Fixture Wattage: 75 W
Lumens per Watt: 124.0 lm/W Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Parking Garage Light, Color Temperature 4,000 K, Color Rendering Index 70, Lumens 9,300 lm, Fixture Wattage 75 W, Voltage 120 to 277V, Light Distribution Shape Type V Square, LED Replacement For 250W HPS/MH, Light Technology LED, Fixture Shape Square, Height 6 in, Width 14 13/16 in, Depth 6 in, Rated Life 100,000 hr, Lumens per Watt 124.0 lm/W, Standards UL1598, Wet Location, Warranty 5 yr

Reviews of Hubbell Lighting - Outdoor #LSQ2-70-4K-GYS-PCU