Shop Alternate Products
This Product is Discontinued
Spaulding Lighting
LED Bollard, 46W, Tempe, 2342 lm (Discontinued)
Mfr # TMR24LU5KDB
Zoro # G6376927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Distribution Symmetrical
- Housing Material Die Cast Aluminum
- Includes Lamp
- Operating Temp. Range -20 to 104 Degrees F
- Width 7 in