This item is Discontinued.

Hubbell Outdoor Lighting LED Floodlight, 53W, CRI 67,4285L, 5000K FML-52

LED Floodlight, 53W, CRI 67,4285L, 5000K (Discontinued)

  • Mfr # FML-52
  • Zoro # G7560226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML-52
Zoro #
G7560226
UPC #
785988033607
Country of Origin
Unknown

Dimensions

Fixture Height
6 43/64 in
Fixture Length
9 5/8 in
Fixture Width
4 1/2 in
Height
6 43/64 in
Width
4 1/2 in
Length
9 5/8 in

Details

Fixture Mounting Location
Universal
Lighting Technology
LED
Color Temp.
5000K
Color Temperature
5000K
Warranty
5 Years
Fixture Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Acrylic
Max. Fixture Wattage
52.0
Lumens
4,957 lm
Fixture Temp. Range
-35 Degrees to 40 Degrees C
Item - Floodlights
General Purpose Floodlight
Watts
52
LED Replacement For
150W HPS/MH
Fixture Housing Material
Die-Cast Aluminum
Mounting Type - Floodlights
Knuckle
Lighting Certification
DesignLights Consortium (DLC)
Item
Floodlight
Lumens Per Watt
96.0
Number of Sensors
0
Light Distribution
Wide Flood
Standards
cCSAus Certified, UL 1598 Listed
CRI
70
Housing Material
Die Cast Aluminum
Number of Heads
1
IP Rating
IP65
IP Rating - Fixtures
65
Fixture Voltage
120/277
Sensor Type - Fixtures
No Sensor Included
Fixture Rated Life
137,000 hr.
Lamp Type - Fixtures
Integrated LED
Fixture Housing Finish
Powder Coated
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Temp. Range
-35 Degrees to 40 Degrees C
Housing Finish
Dark Bronze
Fixture Wattage
52 W
Voltage
120 to 277V AC
Light Distribution Shape
NEMA 6x6
Color Rendering Index
70
Fixture Sensor Type
No Sensor Included
Mount Type
Knuckle
Number of Lightheads
1
Light Technology
LED
Lumens per Watt
96 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-35 Degrees C

Description

Floodlight, Lumens 4,957 lm, Fixture Wattage 52 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 6 43/64 in, Width 4 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating IP65, Lumens per Watt 96 lm/W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.