Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
- Zoro #: G504836911
- Mfr #: OC8MB-03
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Over Hang Cable
- Material: Steel
- Overall Length: 36 in
- Compatible Grainger Model Number: 6HH09
- Minimum Tool Weight: 1 lb
- Number of Pieces: 1
- Product Type: Over Hang Cable
- Overall Diameter: 8 mm
$195.54
Ships from United States
Subtotal: $195.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #OC8MB-03 Specifications
- Zoro #: G504836911
- Mfr #: OC8MB-03
- UPC #: 783246009609
- Item: Over Hang Cable
- Material: Steel
- Overall Length: 36 in
- Compatible Grainger Model Number: 6HH09
- Minimum Tool Weight: 1 lb
- Number of Pieces: 1
- Product Type: Over Hang Cable
- Overall Diameter: 8 mm
- Maximum Tool Weight: 25 lb
- Compatible Manufacturer Model Number: WS50-BTL, WS60-BT
- Country of Origin (subject to change): India
Description
Overhang Cable-Series Bh-8Mm X 3Ft
Reviews of Hubbell #OC8MB-03
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Tool Balancer, 264.0-308.0 lb. Capacity BH-140
- HUBBELL Tool Retractor, 6.0 Ft, For 3.0-5.0 Lb BD-05
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity BH-120
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb BG-07
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity BH-03
- HUBBELL Tool Retractor TQV1230
- WOODHEAD BF24 [18-24LB][8.2-10.9 KG] - [6.6 FT.][2M] BF24
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum 7241-3
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC-15
- HAKKO/CHP Spring Balancer, AT-SB30 AT-SB30
- Hubbell Tool Balancer