Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
- Zoro #: G504836881
- Mfr #: OC8MB-10
Hover or click to zoom Tap to zoom
Key Features
- Item: Over Hang Cable
- Material: Steel
- Overall Length: 10 ft
- Number of Pieces: 1
- Compatible Manufacturer Model Number: WS50-BTL, WS60-BT
- Maximum Tool Weight: 25 lb
- Product Type: Over Hang Cable
- Overall Diameter: 8 mm
$124.00
Subtotal: $124.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #OC8MB-10 Specifications
- Zoro #: G504836881
- Mfr #: OC8MB-10
- UPC #: 783246009623
- Item: Over Hang Cable
- Material: Steel
- Overall Length: 10 ft
- Number of Pieces: 1
- Compatible Manufacturer Model Number: WS50-BTL, WS60-BT
- Maximum Tool Weight: 25 lb
- Product Type: Over Hang Cable
- Overall Diameter: 8 mm
- Minimum Tool Weight: 1 lb
- Compatible Grainger Model Number: 6HH09
- Country of Origin (subject to change): India
Description
Overhang Cable-Series Bh-8Mm X 10Ft
Reviews of Hubbell #OC8MB-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC8MB-05
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity BH-120
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock BG-25
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock BG-20-L
- HUBBELL Tool Balancer16-23Lb, 8 ft L, w/Lock BG-20-LSH
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC-05
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337NY
- PACKERS KROMER Tool Retractor, 15.4-22Lb 7221-03
- WOODHEAD 10FLR [4-10 LBS.][1.8-4.5 KG] - RACHET LOCK 10FLR
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity BH-22
- Hubbell Tool Balancer