Hubbell
Paralleling Tee, Blu, Female-Male-Male
- Mfr # HBLPTBL
- Zoro # G6847127
$109.99
/ea
Subtotal: $109.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Terminal Connection N/A
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC HBLPTBK
- HUBBELL Double Connector, 600VAC/250VDC, Red HBLDMR
- HUBBELL Connector, Double Set Screw, Red, Female HBL400FR
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose HBLM3FBK
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose HBL300MGN
- HUBBELL Triple Connctr, Male-Female-Female-Female HBLM3FO
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 HBLM3FR
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set HBLFRBY
- HUBBELL Distribution Block, 600VAC/250VDC, Taper HBL7DBW
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red HBLFRBR
- Hubbell Single Pole Devices