Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paralleling Tee, Brn, Female-Male-Male

  • Zoro #: G0111025
  • Mfr #: HBLPTBN

$86.71

  • Fits: UL1691
  • Single Pole Device Style: Taper Nose
  • Male/Female: Female-Male-Male
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell #HBLPTBN Specifications

  • Zoro #: G0111025
  • Mfr #: HBLPTBN
Fits: UL1691 Single Pole Device Style: Taper Nose
Male/Female: Female-Male-Male NEMA Rating: 3R, 4X, 12
Standards: UL, cUL Voltage Rating: 600VAC/250VDC
Item: Paralleling Tee Conductor Material: Brass
Cable Range: N/A Series: 16
Terminal Connection: N/A Color: Brown
Amps AC/DC: 300/400AC/DC Material: Thermoplastic Elastomer
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Paralleling Tee, NEMA Rating 3R, 4X, 12, Series 16, Amps AC/DC 300/400AC/DC, Single Pole Device Style Taper Nose, Cable Range N/A, Voltage Rating 600VAC/250VDC, Terminal Connection N/A, Male/Female Female-Male-Male, Color Brown, Material Thermoplastic Elastomer, Conductor Material Brass, Fits UL1691, Standards UL, cUL

Reviews of Hubbell #HBLPTBN