Hubbell

Paralleling Tee, Grn, 150AC/DC, Taper Nose

Hubbell Paralleling Tee, Grn, 150AC/DC, Taper Nose HBL15PTGN
Hover or click to zoom Tap to zoom
Key Features
  • Item: Paralleling Tee
  • Series: 15
  • NEMA Rating: 12, 3R, 4X
  • Amps AC/DC: 150AC/DC
  • Single Pole Device Style: Taper Nose
  • Terminal Connection: N/A
  • Color: Green
  • Cable Range: N/A
See full product details
$90.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hubbell #HBL15PTGN Specifications

  • Item: Paralleling Tee
  • Series: 15
  • NEMA Rating: 12, 3R, 4X
  • Amps AC/DC: 150AC/DC
  • Single Pole Device Style: Taper Nose
  • Terminal Connection: N/A
  • Color: Green
  • Cable Range: N/A
  • Voltage Rating: 600V AC/250V DC
  • Fits: UL1691
  • Male/Female: Female-Male-Male
  • Material: Thermoplastic Elastomer
  • Conductor Material: Brass
  • Standards: cUL, UL
  • Product Type: Paralleling Tee
  • Country of Origin (subject to change): China

Description

Paralleling Tee, NEMA Rating 12, 3R, 4X, Series 15, Amps AC/DC 150AC/DC, Single Pole Device Style Taper Nose, Cable Range N/A, Voltage Rating 600V AC/250V DC, Terminal Connection N/A, Male/Female Female-Male-Male, Color Green, Material Thermoplastic Elastomer, Conductor Material Brass, Fits UL1691, Standards cUL, UL

Reviews of Hubbell #HBL15PTGN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.