Shop Alternate Products
This Product is Discontinued
Hubbell Premise Wiring
AV Connector, VGA Plug-n-Play, Cat5, 28AWG (Discontinued)
Mfr # 15T6P1
Zoro # G2006597
This Product is Discontinued
Key Features
- Cable Type VGA
- Connection A VGA Female
- Connection B 8-Pin Female
- Number of Ports 2
- Color Blue