Bracket, Wall Mount

HUBBELL PREMISE WIRING| Zoro #: G1873496| Mfr #: HPWWB4U8

$69.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Wall Mount Bracket
Rack Units: 4
Depth (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873496 Mfr #: HPWWB4U8
Item: Wall Mount BracketRack Units: 4
Depth (In.): 8Width (In.): 19
Height (In.): 7Country of Origin (subject to change): Canada

Description

Data/Communication 19 Inch Relay Rack Bracket, Wall Mount, Bottom Hinged, Height 7 Inches, Width 19.12 Inches, Depth 8 Inches, 4 Rack Units

Reviews