SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cabinet, Single-Door, 4FSP, 11in H, 2.5in D

HUBBELL PREMISE WIRING| Zoro #: G0547251| Mfr #: FTU4SP

$136.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Wall MountItem: CabinetFinish: Powder Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547251 Mfr #: FTU4SP
Mounting Style: Wall MountItem: Cabinet
Finish: Powder CoatAccessory Group: H29
Load Rating: Not RatedWidth: 11.00"
Height: 13.60"Includes: Cable Management Hardware, Labels
Depth: 2.50"Country of Origin (subject to change): Canada

Description

Wall Mount Fiber Box, Height 13.6 Inches, Depth 2.5 Inches, Accessory Group H29, Width 11 Inches, Number of Six Packs 4, Number of Ports 24, With 1 Door

Reviews