Connector, Cat5e, Black/Yellow

HUBBELL PREMISE WIRING| Zoro #: G0716161| Mfr #: HI5E

$34.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: High-Impact
Item: Screw-In Jack
For Use With: Networking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716161 Mfr #: HI5E
Series: High-ImpactItem: Screw-In Jack
For Use With: NetworkingNumber of Ports: 1
Cable Type: Category 5eTermination Type: 1-Punch
Color: Black/YellowMaterial: Plastic
Country of Origin (subject to change): United States

Description

Screw-In Jack, High-Impact Series, Category 5e Cable Type, Black/Yellow, Material Plastic, For Use With Networking, 1-Punch Termination Type

Reviews