BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Connector, Snap In

HUBBELL PREMISE WIRING| Zoro #: G1110584| Mfr #: SFRC

$4.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keystone JackTermination Type: SolderNumber of Ports: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110584 Mfr #: SFRC
Item: Keystone JackTermination Type: Solder
Number of Ports: 1Material: Plastic
Cable Type: RCA (Black)Color: White
Series: iSTATIONFor Use With: Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Country of Origin (subject to change): United States

Description

Keystone Jack, iSTATION Series, RCA (Black) Cable Type, White, Material Plastic, For Use With Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels, Solder Termination Type

Reviews