TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Datacom Jack, Cat 5E +

HUBBELL PREMISE WIRING| Zoro #: G0769955| Mfr #: HXJ5EY

$5.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Modular JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769955 Mfr #: HXJ5EY
Color: YellowItem: Modular Jack
Material: PlasticTermination Type: 1-Punch
Cable Type: Category 5eNumber of Ports: 1
Series: StandardFor Use With: Hubbell Series Wall Plates
Country of Origin (subject to change): United States

Description

Modular Jack, Standard Series, Category 5e Cable Type, Yellow, Material Plastic, For Use With Hubbell Series Wall Plates, 1-Punch Termination Type

Reviews