Shop Alternate Products
This Product is Discontinued
Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Black, 5 ft. (Discontinued)
Mfr # NSC5EBK05
Zoro # G3698265
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded No
- Length - Patch Cord 5.0 ft