This Product is Discontinued
Shop for all Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Black, 7 ft. (Discontinued)
- Zoro #: G3610713
- Mfr #: NSC5EBK07
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Black
- Cable Shape: Round
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #NSC5EBK07 Specifications
- Zoro #: G3610713
- Mfr #: NSC5EBK07
- UPC #: 662620234274
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Black
- Cable Shape: Round
- Transmission Speed: 1 GBps
- Temp. Range: -40 Degrees to 167 Degrees F
- Item: Voice and Data Patch Cord
- Fire Rating - Data Cable: Commercial
- Length: 7 ft.
- Wire Gauge: 24 AWG
- Shielding: None
- Category Type: 5E
- NEC Article and Type: 800 CM
- Color: Black
- Jacket Material: PVC
- Jacket Material - Wire and Cable: PVC
- Plenum Rated: No
- Standards: cUL, TIA-568-C.2, UL
- Conductor Size - Data Cable: 24 AWG
- Connector Type: RJ45 - 8P8C
- Boot Type: Clear Boot
- Country of Origin (subject to change): United States
Description
Voice and Data Patch Cord
Reviews of Hubbell Premise Wiring #NSC5EBK07
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.