Hubbell Premise Wiring

Ethernet Cable, Cat 5e, Blue, 3 ft.

Hubbell Premise Wiring Ethernet Cable, Cat 5e, Blue, 3 ft. NSC5EB03
Hover or click to zoom Tap to zoom
  • Item - Data Cable: Voice and Data Patch Cord
  • Category - Data Cable: 5e
  • Connector Type - Patch Cord: RJ45, RJ45
  • Boot Type - Data cable: Clear Boot, Clear Boot
  • Shielded: No
  • Length - Patch Cord: 3.0 ft
  • Jacket Color: Blue
  • Cable Shape: Round
See full product details
$8.10

Subtotal: $8.10

Hubbell Premise Wiring #NSC5EB03 Specifications

  • Item - Data Cable: Voice and Data Patch Cord
  • Category - Data Cable: 5e
  • Connector Type - Patch Cord: RJ45, RJ45
  • Boot Type - Data cable: Clear Boot, Clear Boot
  • Shielded: No
  • Length - Patch Cord: 3.0 ft
  • Jacket Color: Blue
  • Cable Shape: Round
  • Transmission Speed: 1 GBps
  • Jacket Material - Wire and Cable: PVC
  • Color: Blue
  • NEC Article and Type: 800 CM
  • Category Type: 5E
  • Boot Type: Clear Boot
  • Temp. Range: -40 Degrees to 167 Degrees F
  • Jacket Material: PVC
  • Standards: cUL, TIA-568-C.2, UL
  • Shielding: None
  • Plenum Rated: No
  • Item: Voice and Data Patch Cord
  • Connector Type: RJ45 - 8P8C
  • Fire Rating - Data Cable: Commercial
  • Length: 3 ft.
  • Conductor Size - Data Cable: 24 AWG
  • Wire Gauge: 24 AWG
  • Country of Origin (subject to change): United States

Description

Voice and Data Patch Cord

Reviews of Hubbell Premise Wiring #NSC5EB03

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.