Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Blue, 5 ft.
- Zoro #: G3731707
- Mfr #: NSC5EB03
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 5.0 ft
- Jacket Color: Blue
- Cable Shape: Round
$6.67
Ships from United States
Subtotal: $6.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #NSC5EB03 Specifications
- Zoro #: G3731707
- Mfr #: NSC5EB03
- UPC #: 662620234038
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 5.0 ft
- Jacket Color: Blue
- Cable Shape: Round
- Transmission Speed: 1 GBps
- Standards: cUL, TIA-568-C.2, UL
- Item: Voice and Data Patch Cord
- Color: Blue
- Wire Gauge: 24 AWG
- Length: 5 ft.
- Fire Rating - Data Cable: Commercial
- Jacket Material: PVC
- Shielding: None
- Conductor Size - Data Cable: 24 AWG
- Temp. Range: -40 Degrees to 167 Degrees F
- Connector Type: RJ45 - 8P8C
- NEC Article and Type: 800 CM
- Category Type: 5E
- Jacket Material - Wire and Cable: PVC
- Plenum Rated: No
- Boot Type: Clear Boot
- Country of Origin (subject to change): United States
Description
Voice and Data Patch Cord
Reviews of Hubbell Premise Wiring #NSC5EB03
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 7 ft. HC6GY07
- HUBBELL PREMISE WIRING VGA Cable, 8-Pin, Blk, Plenum, 35 Ft VGA6P35BK
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 3.28 ft. DFPCSCSCE1MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 15 ft. HC6BK15
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. HC6Y15
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 7 ft. 6119PCL7
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, LC-SC, 6 Ft, Aqua DFPCSCSCE2MM
- HUBBELL PREMISE WIRING CBL ASSY MOD 24-4PR STRANDED, CAT5E T568A/B 5FT, GRAY SPEEDGAIN HC5EGY05
- HUBBELL PREMISE WIRING CBL ASSY MOD 24-4PR STRANDED, CAT5E T568A/B 10FT, BLACK SPEEDGAIN HC5EBK10
- AXIOM MANUFACTURING Axiom 9Ft Cat6 Bendnflex Cab (Yellow) C6BFSB-Y9-AX
- UNIRISE USA Fiber Optic Patch Cable, Sc-Sc, 62.5 125 TAA-FJ6SCSC-09M
- Hubbell Premise Wiring Voice & Data Patch Cords