Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Blue, 7 ft.
- Zoro #: G3729792
- Mfr #: NSC5EB07
Hover or click to zoom Tap to zoom
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Blue
- Cable Shape: Round
$6.15
Subtotal: $6.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #NSC5EB07 Specifications
- Zoro #: G3729792
- Mfr #: NSC5EB07
- UPC #: 662620234045
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Blue
- Cable Shape: Round
- Transmission Speed: 1 GBps
- Conductor Size - Data Cable: 24 AWG
- NEC Article and Type: 800 CM
- Jacket Material - Wire and Cable: PVC
- Category Type: 5E
- Wire Gauge: 24 AWG
- Item: Voice and Data Patch Cord
- Jacket Material: PVC
- Temp. Range: -40 Degrees to 167 Degrees F
- Fire Rating - Data Cable: Commercial
- Standards: cUL, TIA-568-C.2, UL
- Length: 7 ft.
- Plenum Rated: No
- Connector Type: RJ45 - 8P8C
- Color: Blue
- Shielding: None
- Boot Type: Clear Boot
- Country of Origin (subject to change): United States
Description
Voice and Data Patch Cord
Reviews of Hubbell Premise Wiring #NSC5EB07
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 3.28 ft. DFPCSTSTD1MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Blue, 5 ft. NSC5EB03
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. HC6Y03
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 9.84 ft. DFPCLCSTD3MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Yellow, 16.40 ft. DFPCLCSCS5SM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 20 ft. HC6Y20
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCLCSTC5MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCSCSCD5MM
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Booted, Yellow, 3.0 ft. 6110PCL3
- ADD-ON This Is A 5M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber ADD-LC-LC-5M9SMF
- BLACK BOX Black Bo Connect Cat5E 100 Mhz Ethernet CAT5EPC-B-001-WH
- Hubbell Premise Wiring Voice & Data Patch Cords