Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Gray, 7 ft.
- Zoro #: G3651995
- Mfr #: HC5EGY07
Hover or click to zoom Tap to zoom
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Gray
- Cable Shape: Round
$7.88
Subtotal: $7.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #HC5EGY07 Specifications
- Zoro #: G3651995
- Mfr #: HC5EGY07
- UPC #: 662620234960
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 7.0 ft
- Jacket Color: Gray
- Cable Shape: Round
- Transmission Speed: 1 GBps
- Item: Voice and Data Patch Cord
- Jacket Material: PVC
- Plenum Rated: No
- Connector Type: RJ45 - 8P8C
- Jacket Material - Wire and Cable: PVC
- Temp. Range: -40 Degrees to 167 Degrees F
- NEC Article and Type: 800 CM
- Wire Gauge: 24 AWG
- Shielding: None
- Category Type: 5E
- Conductor Size - Data Cable: 24 AWG
- Standards: cUL, TIA-568-C.2, UL
- Boot Type: Clear Boot
- Color: Gray
- Fire Rating - Data Cable: Commercial
- Length: 7 ft.
- Country of Origin (subject to change): United States
Description
Voice and Data Patch Cord
Reviews of Hubbell Premise Wiring #HC5EGY07
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 3.28 ft. DFPCSTSCD1MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 6.56 ft. DFPCSTSCD2MM
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 5 ft. 6110PCL5
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 9.84 ft. DFPCLCSTE3MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. HC6B07
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 40 ft. HC6AB40
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Booted, Yellow, 3.0 ft. 6110PCL3
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCSCSCD5MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 9.84 ft. DFPCLCSCE3MM
- C2G C2G 7Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray 22684
- AUDIOCODES Mediapack 1288 H-D Analog Voip W/144 Fxs MP1288-144S-2DC
- Hubbell Premise Wiring Voice & Data Patch Cords