Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Yellow, 5 ft.
- Zoro #: G3633734
- Mfr #: HC5EY05
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 5.0 ft
- Jacket Color: Yellow
- Cable Shape: Round
$7.15
Subtotal: $7.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #HC5EY05 Specifications
- Zoro #: G3633734
- Mfr #: HC5EY05
- UPC #: 662620236735
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Clear Boot, Clear Boot
- Shielded: No
- Length - Patch Cord: 5.0 ft
- Jacket Color: Yellow
- Cable Shape: Round
- Transmission Speed: 1 GBps
- Boot Type: Clear Boot
- Jacket Material - Wire and Cable: PVC
- Color: Yellow
- Temp. Range: -40 Degrees to 167 Degrees F
- Fire Rating - Data Cable: Commercial
- Item: Voice and Data Patch Cord
- Connector Type: RJ45 - 8P8C
- Length: 5 ft.
- Plenum Rated: No
- Jacket Material: PVC
- Shielding: None
- Standards: cUL, TIA-568-C.2, UL
- Wire Gauge: 24 AWG
- Category Type: 5E
- Conductor Size - Data Cable: 24 AWG
- NEC Article and Type: 800 CM
- Country of Origin (subject to change): United States
Description
Voice and Data Patch Cord
Reviews of Hubbell Premise Wiring #HC5EY05
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. HC6B10
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 6.56 ft. DFPCLCSTD2MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. HC6Y07
- HUBBELL PREMISE WIRING CBL ASSY MOD 24-4PR STRANDED, CAT5E T568A/B 3FT, WHITE SPEEDGAIN HC5EW03
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 3.28 ft. DFPCLCSCE1MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 3.28 ft. DFPCLCLCC1MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCLCSCC5MM
- HUBBELL PREMISE WIRING CBL ASSY MOD 24-4PR STRANDED, CAT5E T568A/B 3FT, GRAY SPEEDGAIN HC5EGY03
- HUBBELL PREMISE WIRING P-CORD, AV, 8PIN, N0N-PLENUM, 15FT, BK, VGA615BK
- UNIRISE USA 3Ft Cat6 Clearfit Slim Patch Cable White CS6-03F-WHT
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Basic Co EVNSL53-0006
- Hubbell Premise Wiring Voice & Data Patch Cords