Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Faceplate, 2 Port

HUBBELL PREMISE WIRING| Zoro #: G0915171| Mfr #: IFP12W

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915171 Mfr #: IFP12W
Depth: 0.37"Color: White
Cable Type: Flush MountSeries: IFP
Width: 2.75"Material: Plastic
Number of Gangs: 1Number of Ports: 2
Item: Wall PlateLength: 4.50"
Orientation: VerticalCountry of Origin (subject to change): China

Description

Faceplate, Number of Ports 2, Match Code H20, H21, Number of Gangs 1, Length 4.5 Inches, Width 2.75 Inches, White Flush

Reviews