KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Faceplate, 2 Port

HUBBELL PREMISE WIRING| Zoro #: G1151717| Mfr #: SSF12

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Series: SSF
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151717 Mfr #: SSF12
Width: 2.75"Series: SSF
Color: GrayNumber of Gangs: 1
Length: 4.50"Item: Wall Plate
Depth: 0.38"Number of Ports: 2
Material: Stainless SteelPlate Type: 1 Gang
Orientation: VerticalCountry of Origin (subject to change): China

Description

Wall Plate, Number of Ports 2, Number of Gangs 1, Length 4.50 In., Width 2.75 In., Depth 0.38 In., Color Gray, Material Steel, Orientation Vertical, Plate Type 1 Gang, Series SSF

Reviews