Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fiber Optic Adapter, LC , Black, PK6

  • Zoro #: G0128595
  • Mfr #: FALCDSS6BK

$95.95 ($15.99/unit)

  • Item: Fiber Optic Adapter
  • Standards: T-568-C.3/TIA-604-FOCIS
  • Features: Zirconia Ceramic Sleeves
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Premise Wiring #FALCDSS6BK Specifications

  • Zoro #: G0128595
  • Mfr #: FALCDSS6BK
Item: Fiber Optic Adapter Standards: T-568-C.3/TIA-604-FOCIS
Features: Zirconia Ceramic Sleeves For Use With: Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Color: Black Fiber Optic Connector Type: LC
Number of Ports: 2 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Fiber Optic Adapter, LC Fiber Optic Connector Type, Number of Ports 2, Color Black, For Use With Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes, Features Zirconia Ceramic Sleeves, Standards T-568-C.3/TIA-604-FOCIS, Package Quantity 6

Reviews of Hubbell Premise Wiring #FALCDSS6BK